Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DOGIPOT® Informational Door Hanger, 50/Pack

Rollover image to zoom in

Click image to enlarge

DOGIPOT® Informational Door Hanger, 50/Pack

Item #: WBB2000638

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $22.95
Product Information
Customer Review
Product Q&A
DOGIPOT® Informational Door Hanger, 50/Pack

DOGIPOT® Informational Door Hangers announce to community residents the addition of DOGIPOT® Pet Stations and/or dispensers can serve as an excellent reminder to residents who have failed to use the DOGIPOT® system to pick up after their pets.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES7
    • COLOR FINISHWhite
    • BRANDDOGIPOT®
    • DESCRIPTIONInformational Door Hanger
    • MANUFACTURERS PART NUMBER1009
    • LIMITED WARRANTY2 Years
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:25