Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Hangers (346)
Remove
C-Clamps
Remove
Narrow Your Results By:
Our Price
Under $68.00 (3)
$68.00 - $69.00 (7)
$69.00 - $70.00 (2)
$70.00 - $71.00 (5)
$71.00 - $72.00 (2)
$73.00 - $76.00 (2)
$82.00 - $83.00 (1)
Over $101.00 (1)





C-Clamps
C-Clamps C-Clamps Securely Attach Hanger Rods To The Bottom Flange Of Beams.

C-Clamps are solidly made of Carbon Steel, Ductile Iron, MalIeable Iron and Stainless Steel for solid, long lasting durability. Available to fit 4", 5' and 6" maximum pipe size and 400 to 630 lb. maximum load. Ribbed design for added strength. Hardened steel cup point set screw secures clamp to beam.


C-Clamps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MATERIAL MAX PIPE SIZE MAX LOAD LBS. SET SCREW WEIGHT IMAGE MODEL QTY PRICE
Malleable Iron44003/8 - 160.4
WBB359730$1.24
Carbon Steel44003/8 - 160.4
WBB359674$1.31
Carbon Steel45003/8 - 160.4
WBB359675$1.39
Malleable Iron45003/8 - 160.39
WBB359731$1.51
Carbon Steel - Galvanized44003/8 - 160.4
WBB359708$1.64
Malleable Iron - Galvanized44003/8 - 160.4
WBB359734$1.86
Carbon Steel - Galvanized45003/8 - 160.4
WBB359709$1.96
Malleable Iron - Galvanized45003/8 - 160.39
WBB359735$1.99
Malleable Iron55503/8 - 160.65
WBB359732$2.44
Malleable Iron66303/8 - 160.76
WBB359733$3.24
Carbon Steel55501/2 - 130.6
WBB359676$3.61
Malleable Iron - Galvanized55503/8 - 160.65
WBB359736$3.92
Carbon Steel - Galvanized55501/2 - 130.6
WBB359710$4.42
Carbon Steel66305/8 - 110.68
WBB359713$4.67
Malleable Iron - Galvanized66303/8 - 160.76
WBB359779$5.10
Carbon Steel - Galvanized66305/8 - 110.68
WBB359711$5.90
Ductile Iron44003/8 - 16 x 30.92
WBB359774$6.30
Stainless Steel44003/8 - 160.4
WBB359712$8.80
Stainless Steel45003/8 - 160.4
WBB359714$9.20
Stainless Steel55501/2 - 130.6
WBB359715$20.50
Stainless Steel66305/8 - 110.68
WBB359716$33.95
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
(70)