Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Hangers (346)
Remove
Riser Clamps
Remove
Narrow Your Results By:
Our Price
Under $65.00 (3)
$65.00 - $70.00 (21)
$70.00 - $75.00 (12)
$75.00 - $80.00 (5)
$80.00 - $85.00 (2)
$85.00 - $90.00 (3)
$95.00 - $102.00 (2)
Over $105.00 (1)





Riser Clamps
Riser Clamps Riser Clamps Are Used To Support Vertical Pipe Runs In A Variety Of Sizes For Residential, Commercial And Industrial Infrastructure.

Riser Clamps support and stabilize long vertical pipe runs for long lasting durability. They use standard hex bolts and nuts. Riser Clamp sizes vary per model. They come in four different materials. Carbon Steel Riser Clamps are useful for all basic interior commercial and residential applications. Copper-Gard Copper Epoxy Coated Steel Riser Clamps feature corrosion protection and are mostly used in interior industrial applications. Galvanized Carbon Steel Riser Clamps are used for exterior industrial applications due to their rugged, weatherproof nature. Stainless Steel Riser Clamps are primarily used in residential and commercial environments where cleanliness and aesthetic polish are of greater importance. Maximum weight load for each riser clamp is between 220 lbs. and 1,500 lbs. depending on pipe size.


Riser Clamps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MATERIAL PIPE" BOLT MAX LOAD LBS. WEIGHT IMAGE MODEL QTY PRICE
Carbon Steel3/43/82200.92
WBB359574$2.12
Carbon Steel1/23/82200.88
WBB359573$2.13
Carbon Steel13/82200.94
WBB359575$2.16
Carbon Steel23/83001.14
WBB359578$2.55
Carbon Steel1-1/43/82501
WBB359576$2.57
Carbon Steel1-1/23/82501.04
WBB359577$2.71
Carbon Steel33/85001.7
WBB359580$3.08
Carbon Steel2-1/23/84001.6
WBB359579$3.25
Carbon Steel41/27502.2
WBB359582$4.10
Carbon Steel3-1/21/26002.06
WBB359581$5.00
Carbon Steel51/215003.4
WBB359583$6.30
Carbon Steel61/216003.72
WBB359584$7.00
Carbon Steel - Copper Epoxy Coated1/21/42250.48
WBB359638$2.11
Carbon Steel - Copper Epoxy Coated3/41/42250.5
WBB359639$2.12
Carbon Steel - Copper Epoxy Coated11/42500.64
WBB359640$2.36
Carbon Steel - Copper Epoxy Coated1-1/41/42500.66
WBB359641$2.70
Carbon Steel - Copper Epoxy Coated1-1/21/42500.68
WBB359642$3.13
Carbon Steel - Copper Epoxy Coated23/85001.06
WBB359643$3.66
Carbon Steel - Copper Epoxy Coated2-1/23/85001.08
WBB359644$4.30
Carbon Steel - Copper Epoxy Coated33/85001.16
WBB359657$4.89
Carbon Steel - Copper Epoxy Coated3-1/23/85001.58
WBB359658$6.70
Carbon Steel - Copper Epoxy Coated43/85001.66
WBB359659$7.60
Carbon Steel - Copper Epoxy Coated61/28153.76
WBB359666$11.75
Carbon Steel - Copper Epoxy Coated51/28153.42
WBB359660$11.75
Carbon Steel - Galvanized3/43/82200.92
WBB359606$2.98
Carbon Steel - Galvanized1/23/82200.88
WBB359585$2.98
Carbon Steel - Galvanized13/82200.94
WBB359601$3.00
Carbon Steel - Galvanized1-1/43/82501
WBB359602$3.39
Carbon Steel - Galvanized1-1/23/82501.04
WBB359609$3.51
Carbon Steel - Galvanized23/83001.14
WBB359603$3.56
Carbon Steel - Galvanized2-1/23/84001.6
WBB359604$4.56
Carbon Steel - Galvanized33/85001.7
WBB359605$4.87
Carbon Steel - Galvanized41/27502.2
WBB359608$6.80
Carbon Steel - Galvanized3-1/21/26002.06
WBB359607$7.60
Carbon Steel - Galvanized51/215003.4
WBB359610$9.40
Carbon Steel - Galvanized61/216003.72
WBB359611$9.40
Stainless Steel1/23/82200.88
WBB359612$16.50
Stainless Steel3/43/82200.92
WBB359613$17.25
Stainless Steel13/82200.94
WBB359614$18.25
Stainless Steel1-1/43/82501
WBB359615$19.75
Stainless Steel1-1/23/82501.04
WBB359616$20.50
Stainless Steel23/83001.14
WBB359617$22.25
Stainless Steel2-1/23/84001.6
WBB359632$28.95
Stainless Steel33/85001.7
WBB359633$29.95
Stainless Steel3-1/21/26002.06
WBB359634$31.95
Stainless Steel41/27502.2
WBB359635$33.95
Stainless Steel51/215003.4
WBB359636$49.95
Stainless Steel61/216003.72
WBB359637$52.95
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
(68)