Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Portable Work Lights (23)
Remove
Wobblelight® Work Lights
Remove
Narrow Your Results By:
Our Price
Under $85.00 (2)
$102.00 - $137.00 (2)
$142.00 - $143.00 (2)
$170.00 - $171.00 (1)
$179.00 - $180.00 (1)
$229.00 - $230.00 (1)
$290.00 - $291.00 (1)
Over $336.00 (1)





Wobblelight® Work Lights
Wobblelight® Work Lights Wobblelight® Work Lights Are Ideal For Applications Requiring Temporary High-Output Lighting In Areas Ranging From 16 To 110 Feet Diameter.

Bright and dependable, the self righting Wobblelight® delivers maximum light output in a highly durable and portable package with no hot surfaces. Made with a high-impact thermoplastic housing and lens. Counter-weighted self-righting design stays upright. Floating shock system protects the bulb from impact. Low heat output eliminates hot surfaces that can cause burns. 360° lighting is adjustable to 180° when using an Optional Arc Reflector Shield (sold separately). Plugs into a 120 VAC supply, and features a receptacle for connecting multiple units together in a series. Choose between Fluorescent, Halogen or Metal Halide light bulbs that meet a variety of lumens/light area range needs. UL & CSA listed. OSHA / NEC compliant.


Wobblelight® Work Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DIMENSIONS
BULB TYPE LUMENS W" D" H" COLOR IMAGE MODEL QTY PRICE
----9115Black
WBB429864$14.00
----9115Black
WBB429860$17.00
Fluorescent--7713White
WBB429865$26.95
Halogen--2210Clear
WBB429861$17.00
Metal Halide--4410Clear
WBB429862$22.75
Metal Halide--4410Clear
WBB429863$29.95
Fluorescent5000141327Yellow
WBB429859 *$142.95
Halogen8000191937Yellow
WBB429856 *$229.95
Metal Halide15000191937Yellow
WBB429857 *$290.95
Metal Halide40000191937Yellow
WBB429858 *$336.95
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
(82)