Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-AV & TV (270)
Remove
Balt® "The Boss" Deluxe A/V Cart
Remove
Narrow Your Results By:
Width Inches
12 (1)
20-1/2 (2)
Length Inches
31 (1)
50 (1)
Height Inches
18 (1)
26 (1)
38-3/4 (1)
Our Price
Under $46.00 (1)
$137.00 - $138.00 (1)
$289.00 - $290.00 (1)
Over $817.00 (1)





Balt® "The Boss" Deluxe A/V Cart
Balt® "The Boss" Deluxe A/V Cart This Media Cart Provides A Sleek And Modern Look That Adds Contemporary Style To Any Room.

Securely stores and transports laptops, projectors, and other types of audio visual equipment. Fully-welded steel with silver powder coat finish. The top of this AV cart measures 23 ½"W x 20 ½"D and includes a non-skid pad and security rails to protect valuable equipment. Sides of this AV cart are perforated to allow ventilation and include cable management openings. Bottom shelf features a 7-outlet electric assembly with 25'L cord. Built-in VGA, USB, and AV input/output inlets allow easy connections to AV equipment. Slide-out projector shelf measures 18 ¾"W x 13 ¼"D, includes a non-skid mat and tilts to position equipment. Cabinet includes 2 additional height adjustable shelves and 2 locking front doors. Storage bins on both doors allows cable storage. Rear locking door has using two 7 ½" diameter speaker cavities for sound projection. 4" heavy duty swivel casters (2 locking).

Balt® "The Boss" Deluxe A/V Cart
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE
5020-1/238-3/4
WB250764$817.95

Add Items To Cart

 May We Suggest
Plasma TV Mount For The Boss LCD Monitor Arm For The Boss Rack Mount For The Boss  
Plasma TV Mount For The Boss LCD Monitor Arm For The Boss Rack Mount For The Boss  
Optional flat panel bracket holds up to 42"/80 lbs. and is height adjustable. Optional monitor arm holds up to 22"/90 lbs., extends 20-1/2", and is height adjustable. Rack mount holds standard 19" equipment.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(68)