Flat Stock
Most Relevant
Oil Hardening Ground Flat Stock

Oil-hardening ground flat stock can be used for tools, dies, punches, stripper plates, and general precision machine parts. Made from durable steel, these units will provide long-lasting durability. The oil-hardening tool steel maintains high abrasion and wear resistance and is ready for toolroom use. Ground flat stock is available in various sizes.
| Compare | Image | Height/Thickness | Length | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | 3/64 in | 18 in | 1/2 in | WBB1337010 | $20.00 | ||
![]() | 1/4 in | 18 in | 1/2 in | WBB512876 | $61.95 | ||
![]() | 1-1/8 in | 18 in | 6 in | WBB1336389 | $455.95 | ||
![]() | 9/32 in | 18 in | 1/2 in | WBB1336830 | $31.95 | ||
![]() | 1/8 in | 18 in | 5/8 in | WBB1336406 | $20.00 | ||
![]() | 5/32 in | 36 in | 2 in | WBB1337309 | $82.95 | ||
![]() | 1/16 in | 18 in | 5/8 in | WBB1336403 | $16.75 | ||
![]() | 5/64 in | 18 in | 3/4 in | WBB512748 | $40.95 | ||
![]() | 5/64 in | 18 in | 1/2 in | WBB1337018 | $19.00 | ||
![]() | 1/16 in | 18 in | 1/2 in | Ships Same Day WBB1336906 | $14.75 |
Showing 1-10 of 12 results
Air Hardening Flat Stock

Air-hardening flat stocks offer high wear resistance and are used for punches and dies that stamp silicone, stainless steel, and other abrasive materials. This air-hardening flat stock offers high wear resistance to a wide variety of materials and is designed for long-lasting durability and dependability. A wide range of sizes is available to meet most metalworking job requirements.
Low Carbon Flat Stock

Low carbon flat stock is a true free machining steel and provides lasting durability and dependability. The flat stock's free machining characteristics provide a longer cutting tool life, better finish, faster production, and lower machining costs. A wide selection of widths and thicknesses are available to meet any metal working job requirements.