Floor Trim

M-D Floor & Carpet Accessories
| Compare | Image | Color | Description | Length | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Silver | Carpet Tack Strip Z-Bar | 48.25 in | WBB968988 | $4.98 |

Aluminum Floor & Carpet Trim
Related Products
SupraTile matched interlocking edging. Available in straight which match up with a single tile edge, or corner which has an extension creating a 'miter look' clean joint on corners. Sold in 4 packs only. Each piece is approximately 2-1/2" wide x 20-1/2 length of your tile and creates a smooth transition ramp. Teeth can be cut off and glued flush against tiles if needed at a point where teeth have been removed for trimming/fitting. To calculate how many packs you need, take the number of inches that you need and divided by the size of your tile (20.5") and this gives you the number of ...
Trim around the base of your wall will give your room a finished look. M-D Building Products makes vinyl trims in a variety of colors and application options.
Vinyl Covered Stair Risers Provides complete protection for stair fronts, looks more attractive and makes fitting easier, cutting labor costs. 5/8" toe fits on top of treads. Can be trimmed to fit in height and length. 7"H x 1/8" thick. Matches both rubber and vinyl stair treads and textured flooring tiles.
Vinyl Covered Stair Risers Provides complete protection for stair fronts, looks more attractive and makes fitting easier, cutting labor costs. 5/8" toe fits on top of treads. Can be trimmed to fit in height and length. 7"H x 1/8" thick. Matches both rubber and vinyl stair treads and textured flooring tiles.
The Eco-Sport Tile is a recycled rubber floor tile that is designed to withstand the most abrasive conditions thus serving as a premium flooring and equipment protection product. These recycled rubber tiles are excellent for either indoor or outdoor applications due the high contents of EPDM (i.e. a UV/Ozone resistant elastomer) found in the recycled tire rubber. Recycled rubber is a superior material when trying to reduce noise, contain vibration, and absorb shock from workout equipment. These products are specifically manufactured for durability and are designed for either residential ...