M-D Wallbase/Dry Back, 73897, 60'L X 4"W, White
Write a Review
|
Questions & Answers (0)
Product Description
Trim around the base of your wall will give your room a finished look. M-D Building Products makes vinyl trims in a variety of colors and application options.
PRICE
$71.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 720 in |
| Width | 4 in |
| Size | 60'L X 4"W |
Product Details
| Description | Wallbase/Dry Back |
| Color | White |
| Manufacturers Part Number | 73897 |
| Brand | M-D Building Products |