Extension Poles

Roller Extension Poles
| Compare | Image | Style | Size | Height | Material | Package Quantity | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Threaded Metal Tip | 5' | 60 in | Wood | 24 | Wood Extension Pole | WBB2182540 | $109.95 | ||
![]() | Threaded Metal Tip | 4' | 48 in | Wood | 24 | Wood Extension Pole | WBB2182541 | $87.95 | ||
![]() | Threaded Metal Tip | 6' | 72 in | Wood | 24 | Wood Extension Pole | WBB2182535 | $149.95 |
Related Products
Innovative Mop Handle eases wrist strain. Ease of motion, better reach make life easier for cleaning professionals. Repetitive stress injuries (RSIs) are a hazard of working as a professional cleaner, but it doesn't have to be this way. The Sphergo® line of ergonomic surface cleaning tools continues to improve working conditions for these vital members of the workforce with the new Sphergo Swivel™ mopping tool, specially designed to reduce RSIs. The Sphergo Swivel™ pole and base combination can be used with any 18" and 20" laundered or reusable microfiber flat pad, but we ...
4" Hi-Density Foam Mini Roller Tray Kit includes (1) Hi-Density Foam mini roller cover on a single-wire frame inside a plastic paint tray. The Hi-Density foam kit delivers a lintless, smooth and seamless finish. Perfect for smooth surfaces such as doors, trim and cabinets. Compatible with most latex and oil based paints and stains.
Purdy's Golden Eagle™ roller covers hold more paint which allows you to finish faster. Made with a high density knitted polyester fabric, it carries a large amount of material and releases very evenly. For use with either oil-base or water-base paints, and for interior or exterior applications.
One Coat 4" Wall Paint Brush - 996840400 Rubberset® One Coat Stain & Varnish Brushes saves time by using solid filaments for added durabilty and better coverage than ordinary brushes. Holds more paint to get the job done faster! One Coat Stain & Varnish Brushes feature 100% white china bristle and painted wood handles. They offer great value and durability at this price point.
6" x 3/8" nap Combo Kit includes (1) Dralon® Woven mini roller cover with a single-wire frame and (1) High-Density Foam mini roller cover in a plastic paint tray. Ideal for smooth to semi-smooth surfaces and use with most latex and oil based paints and stains.