Purdy® Lmc Golden Eagle 4" X 1/2" 140786604 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Purdy's Golden Eagle roller covers hold more paint which allows you to finish faster. Made with a high density knitted polyester fabric, it carries a large amount of material and releases very evenly. For use with either oil-base or water-base paints, and for interior or exterior applications.
PRICE
$201.60 Sold in packages of 24 / $8.40 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Nap | 1/2" |
Product Details
| Style | Latex/Oil Based |
| Type | Semi-Smooth |
| Core | 1-1/2 |
| Material | High Density Polyester |
| Package Quantity | 24 |
| Description | Golden Eagle |
| Color | Yellow |
| Manufacturers Part Number | 140786604 |
| Brand | Purdy |