Stainless Steel Wire Shelf Trucks
Equipped with casters that roll smoothly for effective mobility, Stainless Steel Wire Shelf Trucks are mobile shelving with adjustable shelves for high-strength storage of industrial tools, supplies, and equipment. The stainless-steel construction is built to withstand rust and corrosion, as well as extreme temperatures, for strength & durability in wet and dry environments, and the open wire shelving provides visibility and light & sprinkler penetration while reducing dust buildup. The open design allows 4-way access to stored items.
Select
Nexel® Stainless Steel Wire Shelf Trucks

Nexel® Stainless Steel Wire Shelf Trucks offer heavy-duty, high-quality storage and transport. The open wire design minimizes dust buildup, allows for proper airflow, permits sprinkler penetration, and makes cleaning simple. Our stainless steel wire shelving with wheels offers different size options and adjustable shelves to hold a wide range of items. Polyurethane swivel casters are smooth-rolling, offering easy and efficient mobility.
| Compare | Image | Width | Length | Height | Number of Shelves | Wheel Type | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 18 in | 36 in | 69 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189400AB | as low as $519.00 Save $26.00 (5%) | ||
![]() | 18 in | 36 in | 80 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189408A | as low as $559.00 Save $26.00 (4%) | ||
![]() | 18 in | 48 in | 69 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189402AB | as low as $615.00 Save $34.00 (5%) | ||
![]() | 18 in | 48 in | 80 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189410AB | as low as $649.00 Save $40.00 (6%) | ||
![]() | 18 in | 54 in | 80 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189486AB | as low as $739.00 Save $40.00 (5%) | ||
![]() | 18 in | 54 in | 69 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189446A | as low as $699.00 Save $36.00 (5%) | ||
![]() | 18 in | 60 in | 69 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189448A | as low as $755.00 Save $40.00 (5%) | ||
![]() | 18 in | 60 in | 80 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189488A | as low as $789.00 Save $46.00 (6%) | ||
![]() | 18 in | 72 in | 80 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189490A | as low as $835.00 Save $44.00 (5%) | ||
![]() | 18 in | 72 in | 69 in | 4 | Wheel Type | 1200 lbs | Ships Same Day WB189450AB | as low as $799.00 Save $40.00 (5%) |
Showing 1-10 of 18 results
Metro Stainless Steel Wire Shelf Trucks

Metro Stainless Steel Wire Shelf Trucks provide optimal storage and transport of supplies and materials. These shelf trucks feature an open-wire design, promoting air circulation and easy cleaning. The shelves are adjustable in 1'' increments, allowing various items to be stored. With durable casters the trucks can be moved easily in warehouses and facilities.