Stainless Steel Flatbed Platform Trucks
Stainless steel deck platform trucks are designed for heavy-duty handling in environments requiring high hygiene standards, such as food processing and pharmaceuticals. Corrosion-resistant and easy to clean, these trucks offer superior durability and longevity. Their robust construction ensures they can handle heavy loads while maintaining performance in wet or harsh conditions, making them ideal for demanding industrial applications.
Most Relevant
Stainless Steel Platform Trucks

Stainless steel platform trucks are a durable and reliable solution for material handling needs in a variety of settings. With a weight capacity of up to 2,500 lbs, these trucks are designed to handle heavy loads with ease. The stainless steel construction of these platform trucks provides corrosion resistance and easy cleaning, making them ideal for use in cleanroom and food service environments.
| Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2000 lbs | 60 in | 30 in | 6 in | Solid | Vestil | WBB2256332 | $1,419.00 | ||
![]() | 2000 lbs | 72 in | 36 in | 6 in | Solid | Vestil | WBB2256331 | $1,309.00 | ||
![]() | 2000 lbs | 48 in | 24 in | 6 in | Solid | Vestil | WBB2256334 | $1,189.00 | ||
![]() | 2500 lbs | 60 in | 31 in | 4 in | Solid | DC Tech Inc. | WBB766074 | $1,995.00 | ||
![]() | 2000 lbs | 36 in | 24 in | 6 in | Solid | Vestil | WBB2256335 | $899.00 | ||
![]() | 2000 lbs | 48 in | 96 in | 6 in | Solid | Vestil | WBB2256333 | $999.00 |