Browse Audible & Visual Safety Signals

(1,400 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Vehicle Back-Up Alarms

    Vehicle Back-Up Alarms
    See all 8 items in product family
    Back-Up Alarms Produce A Sound When Vehicles Drive In Reverse.

    Back-up alarms alert pedestrians and other vehicles when a van, mini-van or SUV is driving in reverse. Choose from different styles of back-up alarms. Back-Up Alarms are small in size for easy installation in any 12-volt vehicle. Heavy Duty Back-Up Alarms are made for heavy-duty use in any vehicle from 12 to 48 Volts. Intelligent Back-Up Alarm measures the ambient noise level and instantly self-adjusts to produce a beeping sound 3 decibels louder than the surrounding noise. Designed for heavy-duty commercial applications. Talking Back-Up Alarm features an attention getting voice warning available in English or Spanish (Sold separately). Message is continuous until the vehicle is shifted out of reverse. Back-up alarms meet or exceed OSHA regulations.

    Click for more
  • WOLO® Air Horns

    WOLO® Air Horns
    See all 9 items in product family
    Air Horns Use Pressurized Air To Create Extremely Loud Noises.

    Air horns are used in a variety of vehicles. Can be installed in 12-volt vehicles. Air Max Plastic Chrome™ is a 2-trumpet model with bright chrome finish. Airsplitter™ is composed of 2 chrome, loud sound producing metal trumpets. Bad Boy™ produces powerful dual tone sounds with a one-piece design that doesn┬┐t require any hose. Wolo-Bandido® is made of two durable plastic trumpets that produce very loud sound and compressor cover with high-tech carbon-fiber.

    Click for more
  • Electric Horns

    Electric Horns
    See all 14 items in product family
    Electric Horns Are Designed For Vehicles To Produce Different Loud Sounds.

    Electric horns are easy-to-install and can fit in various vehicles. Choose from different sound types available. Animal House™ attracts immediate attention with 69 different sounds to choose from 9 animals, 10 sirens, and 50 musical songs. Fun Horn™ produces a distinctive OOOGAH sound for 12-volt vehicles. Juke Box™ plays any of the 34 pre-programmed songs with just 1 touch. Power Play® is a portable amplifier system that can blast your favorite songs through any music player. The Enforcer™ blasts 20 watts of 3 different emergency sirens. Decibels range from 90-118.

    Click for more
  • Vehicular Back-up Alarms

    Vehicular Back-up Alarms
    See all 2 items in product family
    Vehicular Back-up Alarm - 0.2 Amps 97 dB

    Federal Signals Model 252 back-up alarm is a solid state audible warning device enclosed in a weatherproof housing. The alarm produces a horn tone of 97dB at four feet (109dB at 1m) and sounds at approximately 60 times per minute with equal on and off pulses. Model 252 conforms to SAE (Society of Automotive Engineers) J994 Sound Level Type C. Federal Signals Model 252 housing is constructed of black glassreinforced plastic and comes equipped with universal mountings for easy installation. When properly installed, this unit is weatherproof, dust-proof and not adversely affected by the steam cleaning of vehicles. This rugged device is polarity protected and will operate within a range of 12VDC-48VDC. Model 252 is designed for use in a wide variety of vehicles that operate in populated areas both indoors and out. This alarm is ideal for use on forklifts, tractors, waste disposal vehicles, dump trucks, earth moving equipment or any other vehicle that operates near people. Federal Signals Model 252 Vehicular Back-up Alarm is an economical life-safety device designed to prevent accidents
    Click for more
Featured Items