Federal Signal A6 Gong, 6"
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal A6 Gong, 6 - A6
Federal Signal's Vibratone® heavy duty bell product line utilizes a modular approach to combine gongs and mechanisms allowing for greater flexibility and selection. The Model A6 is six inches in diameter. Each larger gong produces a different tone and a higher dBa output. Vibrating bells produce a continuous ringing sound when voltage is applied. Federal Signal's Vibratone bells can be used in any industrial application, whether to signal danger or for start and dismissal. Vibrating Mechanism is sold separately. 5 Year Limited Warranty.
Federal Signal's Vibratone® heavy duty bell product line utilizes a modular approach to combine gongs and mechanisms allowing for greater flexibility and selection. The Model A6 is six inches in diameter. Each larger gong produces a different tone and a higher dBa output. Vibrating bells produce a continuous ringing sound when voltage is applied. Federal Signal's Vibratone bells can be used in any industrial application, whether to signal danger or for start and dismissal. Vibrating Mechanism is sold separately. 5 Year Limited Warranty.
PRICE
$149.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1-3/4 in |
| Height | 6 in |
| Weight | 1 lbs |
| Diameter | 6 in |
Product Details
| Mounting Location | Base Mechanism Required |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | A6 |
| Decibels | 100 |
| LED Color Family | Gray |
| Brand | Federal Signal |