Cable Leadheads

Lead Heads And Stick
| Compare | Image | Brand | Description | Material | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Quick Cable | Lead Stick | Lead | 35 PCS/BX | WBB1150788 | $355.95 |

Bus Bar Terminal
Related Products
Features: PlugIns Plug to Lug Fine stranded copper conductor for maximum conductivity and flexibility Parallel bonded cables (except 1/0) resist tangling remain flexible in cold weather Heavy duty construction ensures years of service Perfect for equipping service vehicles and tow trucks
Quick Cable 5727-025B Left Elbow Terminal Protectors, Black, 25 Pcs Features: Weather Pack OEM Terminals, Housings and Seals Ideal for engine compartment and other harsh environment use Seals out water and moisture Nylon housings rated at -50° to 262°F (-46° to 128°C) Terminals have lock tabs that snap into housing cavity and are tin plated Silicone seals and plugs have multiple ribs to form positive seal in housing cavity
Features: Terminal Protectors OEM Style Caps Protects alternator and electrical system from shorts Reduces the risk of battery explosion caused by sparks High temperature PVC construction rated at 190°F (88°C) Color coded for easy polarity identification Conforms to SAE J1128 dielectric specifications meets USCG requirements
Features: PVC Solderless Ring Terminal Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C) Quality terminals for years of dependable service Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength Serrated barrels for greater wire retention/pullout strength Ridged PVC sleeves for improved abrasion resistance UL/CSA listed where applicable Assortments are available
Features: Battery Connectors Retro Fit Terminal Replacement terminal for threaded stud or side terminal batteries Available as dual cable or end terminal 3/8" stud hole Use with closed cap nuts for stud battery applications or 3/8" flange bolt for side terminal batteries