- Specialty Connectors and Terminals
- Closed cionnectors for multi wire use
- Made of nylon
- UL/CSA listed where applicable
Quick Cable 163106-100 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 12-10 ga |
Product Details
| Type | Premium Nylon |
| Material | Tin Plated Annealed Copper |
| Package Quantity | 100 PCS/Bag |
| Description | Solderless Ring |
| Manufacturers Part Number | 163106-100 |
| Brand | Quick Cable |