Flange Bolts
Most Relevant
Flange Bolts - Hex & 12 Point Head

These flange bolts are designed to spread clamping force over large surface areas. Twelve-point flange bolts, or ferry cap screws, feature a compact head with twelve triangular points and can efficiently distribute torque. Available in various sizes, they are reliable, cost-effective, and suitable for industrial applications.
| Compare | Image | Length | Material | Size | Package Quantity | Finish | Unit of Measurement | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2 in | Steel | 1/4-20 | 1000 | Black Phosphate | Inch (Imperial) | Ships Same Day WBB420986 | $455.95 | ||
![]() | 1-3/4 in | Steel | 1/2-13 | 10 | Plain | Inch (Imperial) | Ships Same Day WBB2176396 | $5.30was $15.75 Save $10.45 (66%) |
Flange Bolts - Indented Hex Washer - Serrated

Flange Bolts- Indented Hex Washer-Serrated are heavy-duty bolts with a serrated washer head for increased torque and reduced surface damage. These Flange Bolts are made of stainless steel with a zinc finish for corrosion resistance. Ideal for automotive and construction projects.
Metric Flange Bolts - Class 8.8

Class 8.8 Metric Flange Bolts are heavy-duty bolts with load-spreading washer-like faces. Ideal for construction, automotive, industrial, and plumbing projects. Metric Flange Bolts are available in zinc or a plain finish for corrosion resistance. They vary in sizes and lengths.
Metric Flange Bolts - Class 10.9

These metric flange bolts are high-quality, durable solutions for compressing force over large surface areas in metalworking applications. These Class 10.9 metric flange bolts feature a hexagonal shape, a broad surface area below the unit head, and a bolt nozzle. Lightweight yet sturdy, these flange bolts are made with casted steel for durability.