Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flange Bolts

11 Results

Flange Bolts - Hex & 12 Point Head

Flange Bolts - Hex & 12 Point Head
These flange bolts are designed to spread clamping force over large surface areas. Twelve-point flange bolts, or ferry cap screws, feature a compact head with twelve triangular points and can efficiently distribute torque. Available in various sizes, they are reliable, cost-effective, and suitable for industrial applications.
CompareImageLengthMaterialSizePackage QuantityFinishUnit of MeasurementModel #Price
1/2-13 x 1-3/4" 12 Point Flange Screw - 170M PSI - Steel - Plain - Full Thread - UNC - Pkg of 10
1-3/4 in
Steel
1/2-13
10
Plain
Inch (Imperial)
Ships Same Day
WBB2176396
$5.30was $15.75
Save $10.45 (66%)
1/4-20 x 2 Hex Head Flange Frame Bolt - Grade 8 Black Phosphate - Pkg of 1000
2 in
Steel
1/4-20
1000
Black Phosphate
Inch (Imperial)
Ships Same Day
WBB420986
$455.95

Flange Bolts - Indented Hex Washer - Serrated

Flange Bolts - Indented Hex Washer - Serrated
Flange Bolts- Indented Hex Washer-Serrated are heavy-duty bolts with a serrated washer head for increased torque and reduced surface damage. These Flange Bolts are made of stainless steel with a zinc finish for corrosion resistance. Ideal for automotive and construction projects.

Metric Flange Bolts - Class 8.8

Metric Flange Bolts - Class 8.8
Class 8.8 Metric Flange Bolts are heavy-duty bolts with load-spreading washer-like faces. Ideal for construction, automotive, industrial, and plumbing projects. Metric Flange Bolts are available in zinc or a plain finish for corrosion resistance. They vary in sizes and lengths.

Metric Flange Bolts - Class 10.9

Metric Flange Bolts - Class 10.9
These metric flange bolts are high-quality, durable solutions for compressing force over large surface areas in metalworking applications. These Class 10.9 metric flange bolts feature a hexagonal shape, a broad surface area below the unit head, and a bolt nozzle. Lightweight yet sturdy, these flange bolts are made with casted steel for durability.