1/4-14 x 3" Self-Drilling Screw, Unslotted Indented Hex Washer Head, 410 Stainless Steel, Pk of 100
Write a Review
|
Questions & Answers (0)
Product Description
Self drilling screws have a point to cut through material and eliminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$64.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 1/4-14 |
Product Details
| Country of Origin | Import |
| Finish | 410 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Self-Drilling Screw |
| Manufacturers Part Number | 040265 |
| Point | #3 BSD |
| Brand | Brighton-Best |