Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148379

MPN #: TXV12114

L.H.Dottie® Self Drilling Screw, Weather Resistant Coated Tek 5 Hex Washer Head, #12 x 1-1/4"L

Product Description
Weather Resistant Coated Tek 5 Self-Drilling Screws are manufactured from cold-heading steel and feature a #5 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. These screws feature a unique finish that provides excellent corrosion resistance and lower tapping torque making them ideal for use in harsh environments.

Features:
  • Rust & Corrosion Protection
  • It is made up of Carbon Steel
  • Non-Walking Point
  • 0.125" - 0.500" Drilling Capacity


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Size12 x 1-1/4
HeadHex Washer
Unit of MeasurementInch (Imperial)

Product Details

DriveHex
Point#5
Country of OriginUnited States
FinishWeather Resistant Coated
MaterialSteel
Package Quantity100
Description#12 x 1-1/4" Weather Resistant Coated Tek 5 Hex Washer Head Self Drilling Screw
Manufacturers Part NumberTXV12114
BrandL.H.Dottie