Masonry

Slotted Indented Hex Washer Self Piercing Screw
| Compare | Image | Head | Length | Size | Finish | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Indented Hex Washer | 1 1/2 in | 10 | Zinc | 1000 | Ships Same Day WBB399056 | $209.95 |

Hex Washer F/T Self Piercing Scr 5/16 Across Flats Zinc Needle Pt
Related Products
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs. This product is Made up of Carbon Steel.
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws. Features: Drill, Taps and Fastens in One Operation It is made up of ...
Weather Resistant Coated Tek 5 Self-Drilling Screws are manufactured from cold-heading steel and feature a #5 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. These screws feature a unique finish that provides excellent corrosion resistance and lower tapping torque making them ideal for use in harsh environments. Features: Rust & Corrosion Protection It is made up of Carbon Steel Non-Walking Point 0.125" - 0.500" Drilling ...
Tek 5 Self-Drilling Screws are manufactured from cold-heading steel and feature a #5 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. Features: Drill, Taps and Fastens in One Operation It is made up of Carbon Steel
M3X8 ISO 7045 Phillips Pan Split Washer Sems Machine Screw Fully Threaded Zinc Ba. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.