Press Inserts
Press inserts are precision-engineered threaded inserts designed for thermoset plastics. These inserts act as threaded reinforcements within thermoset plastic materials, ensuring the establishment of secure and dependable fastening points for screws, bolts, or other threaded components. Ideal for electronic component assembly, consumer goods, and appliances, press inserts offer secure fastening points within thermoset plastic housings. Additionally, they find utility in industrial machinery and telecommunications equipment applications.
Most Relevant
Brass Press Inserts - Flush

Brass Press Inserts - Flush are suitable to reinforce threaded holes in fiberglass, polyurethane, polyester, melamine, and other thermoset plastics. These brass press inserts can be installed at level or below the surface for maximum versatility. Flush fasteners are made from brass for lasting durability. Dimensions vary per model.
| Compare | Image | Alloy | Installed Length | Material | Package Quantity | Size | Threading Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 360 | 0.313" | Brass | 25 | M4 x 0.7 | Coarse | Ships Same Day WBB435492 | as low as $0.21 ea. Save $0.02 (9%) | ||
![]() | 360 | 0.500" | Brass | 25 | M6 x 1.0 | Coarse | WBB435494 | $0.31 ea. | ||
![]() | 360 | 0.500" | Brass | 25 | 1/4-20 | Coarse | Ships Same Day WBB435490 | as low as $0.40 ea. Save $0.04 (9%) | ||
![]() | 360 | 0.375" | Brass | 25 | 10-32 | Fine | Ships Same Day WBB435468 | as low as $0.34 ea. Save $0.03 (8%) | ||
![]() | 360 | 0.250" | Brass | 25 | 10-32 | Fine | Ships Same Day WBB435467 | as low as $0.33 ea. Save $0.03 (8%) | ||
![]() | 360 | 0.250" | Brass | 50 | 6-32 | Coarse | WBB435464 | as low as $0.25 ea. Save $0.02 (7%) | ||
![]() | 360 | 0.125" | Brass | 25 | 0-80 | Coarse | Ships Same Day WBB435457 | as low as $0.36 ea. Save $0.04 (10%) | ||
![]() | 360 | 0.188" | Brass | 50 | 4-40 | Coarse | Ships Same Day WBB435463 | as low as $0.23 ea. Save $0.02 (8%) | ||
![]() | 360 | 0.375" | Brass | 25 | 10-24 | Coarse | WBB435489 | as low as $0.44 ea. Save $0.04 (8%) | ||
![]() | 360 | 0.188" | Brass | 50 | M3 x 0.5 | Coarse | Ships Same Day WBB435488 | as low as $0.20 ea. Save $0.01 (5%) |
Showing 1-10 of 17 results
Stainless Steel Press Inserts - Flanged

These flanged stainless steel press inserts provide a secure and reliable fastening method. They are easy to install and their flange design provides a secure hold. The stainless steel construction resists corrosion and offers superior strength. These press inserts are available in multiple sizes and threading types to fit your needs.
Brass Press Inserts - Flanged Reversed Slot

These brass press inserts feature a flanged design with a reversed slot. The flanged structure provides increased stability and resistance against rotation, while the reversed slot allows for easy installation from the back to accommodate reverse screw entry, preventing the insert from being pulled out. Available in various sizes, they reinforce threaded holes in thermoset plastics.
Brass Press Inserts - Flanged

Flanged brass press inserts are ideal for high strength applications in materials such as thermoplastics. They feature a flange design that offers secure retention. Brass construction ensures that these press inserts can withstand long term use. Ideal for heavy duty and industrial applications.
Stainless Steel Press Inserts - Flush

These flush press inserts are made of stainless steel, ensuring they can last through heavy duty use. They are designed to fit flush with surfaces, providing a secure hold without any protrusions. Fast and easy to install, they are ideal for use with materials such as thermoset plastics. Available in multiple sizes and threading types.
Stainless Steel Press Inserts - Flanged

These flanged stainless steel press inserts provide a secure and reliable fastening method. They are easy to install and their flange design provides a secure hold. The stainless steel construction resists corrosion and offers superior strength. These press inserts are available in multiple sizes and threading types to fit your needs.

Threaded Plastic Inserts
Showing 1-10 of 22 results