Flatware Racks
Related Products
OptiClean™ 16-Compartment Cup Rack - Carlisle Blue Features: Tilted design promotes thorough washing of rims and interiors Encourages bases to drain more efficiently 16-Compartment holds larger diameter cups and mugs in tilted position; compartment size: 4-11/32" x 4-11/32" 20-Compartment works with most standard size cups; compartment size: 4-11/32" x 3-13/32" NSF Listed
OptiClean™ Combination Flatware Rack - Carlisle Blue The Carlisle OptiClean Dishwasher Combination Flatware Rack is full-size, with an inside height of 3.20", open bottom, quick drying bottom grid, comfort curve handles, double wall construction, dishwasher safe, polypropylene, textured finish, blue. NSF Certified. Features: Bottom grid allows for free flow of water and air Keeps flatware in place for thorough washing and drying Perfect for utensils, ramekins, and other small items NSF Certified
Vollrath, Meat Grinder, 40744, No. 22, 11/2 Hp Features: Energy efficient motor and precision gear drive Excellent fit and finish with no sharp corners or seams Forward and reverse switch Reliable under the most demanding conditions Attractive, compact design suitable for any open kitchen or supermarket Supplied with 1/8" (32 mm)and 5/16" (79 mm) grinder plates Perfect for butchers, supermarkets, Asian restaurants, delis, and pizza shops Convenient top-mounted carrying handle Sausage stuffer and feed stick accessories included Grinding head, pan and attachments are dishwasher safe No. 12 ...
OptiClean™ NeWave™ 20-Compartment Glass Rack W/ 3 Extenders - Carlisle Blue Features: Holds 20% more glasses then comparable square compartmented glass racks Reduces storage space, labor, needed rack inventory, and chemical usage by up to 20% Rounded design holds glasses more securely in place resulting in less movement and breakage Compartment sizes are designed to fit the most popular sizes of glasses and tumblers Holds glasses up to 3.9" diameter
OptiClean™ 36-Compartment Glass Rack W/ 3 Extenders - Carlisle Blue Features: Use with tumblers, white wine glasses, and other narrow bowl stems Compartment size: 2-15/16" x 2-15/16" Accommodates glasses up to 2-11/16" in diameter