Equipment Stands
Heavy-duty stainless-steel equipment stands are ideal in workshops, laboratories, or foodservice applications where hygenic surfaces are required. Their fully-welded and seamless construction eliminates any spaces where bacteria can accumulate. Its slick surface makes them easy to clean and maintain while their sturdy tabletops are able to accommodate the daily rigors of heavy-duty tasks.
Most Relevant
Stainless Steel Equipment Stands With Galvanized Understructure

Stainless Steel Equipment Stands with Galvanized Understructure offer an ideal work surface for kitchens, laboratories, and more. The welded steel construction provides strength, while the galvanized steel lower shelf provides convenient storage. The stainless steel finish on these equipment stands ensures lasting corrosion resistance. Adjustable feet support the stands on all surfaces.
| Compare | Image | Width | Depth | Height | Gauge | Top Material | Assembly Required | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 25 in | 30 in | 24 in | 18 ga | 430 Stainless Steel | Yes | WBB899499 | $289.95 | ||
![]() | 49 in | 30 in | 24 in | 18 ga | 430 Stainless Steel | Yes | WBB899501 | $429.95 | ||
![]() | 37 in | 30 in | 24 in | 18 ga | 430 Stainless Steel | Yes | WBB899500 | $359.95 | ||
![]() | 16 in | 30 in | 24 in | 18 ga | 430 Stainless Steel | Yes | WBB899492 | $239.95 | ||
![]() | 73 in | 30 in | 24 in | 18 ga | 430 Stainless Steel | Yes | WBB899521 | $645.00 | ||
![]() | 24 in | 30 in | 25 in | 18 ga | 430 Stainless Steel | Yes | WB493684 | $355.95 | ||
![]() | 60 in | 30 in | 25 in | 18, 16 Top ga | 430 Stainless Steel | Yes | WBB205567 | $1,035.00 | ||
![]() | 30 in | 36 in | 25 in | 18, 28 Top ga | 430 Stainless Steel | Yes | WB493685 | $495.95 | ||
![]() | 19 in | 30 in | 24 in | 18 ga | 430 Stainless Steel | Yes | WBB899498 | $229.95 |
Stainless Steel Equipment Stands

Stainless Steel Equipment Stands provide a convenient work surface for industrial enviroments, and more. The heavy-duty welded steel construction ensures durability and stability, while the stainless steel finish protects against rust and corrosion. The lower shelf offers additional storage space, and optional adjustable welded base plates are available. Dimensions of equipment stands vary.
Stainless Steel Filler Tables

Stainless Steel Filler Tables offer a corrosion-resistant work surface for food service, labs, & related environments. These durable tables can be used to fill in small gaps between equipment in order to extend a workspace. The adjustable feet provide user versatility, and the turn-up and no-drip edge prevent spills. Optional lower shelf available. Weight capacities and dimensions vary per model.
Stainless Steel Equipment Stands With Adjustable Undershelves

Stainless Steel Equipment Stands with Adjustable Undershelves provide convenient content storage in workshops, laboratories, and more. The corrosion-resistant stainless steel construction is perfect for all environments. The adjustable undershelf on these equipment stands offer additional storage space, while the galvanized legs ensure stability and support for heavy-duty contents.
Stainless Steel Mixer Stands

Stainless Steel Mixer Stands provide a sturdy work surface for mixer storage in kitchens, restaurants, and more. With welded steel construction and adjustable feet, these stands offer stability and durability. The lower shelf provides additional storage, and the polished finish adds a professional look. NSF listed. Dimensions vary per model.
Stainless Steel Scale Equipment Stand

Stainless Steel Scale Equipment Stands are perfect for scales in produce and bulk food departments. Made from durable stainless steel, it features a spacious work surface and two lower shelves for storage. These stainless steel equipment stands are NSF® Certified and come fully assembled.

Aluminum Equipment Stands
Showing 1-10 of 126 results