Heated Shelves

Heated Shelves
| Compare | Image | Depth | Width | Height | Voltage | Amperage | Watts | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 20 in | 48 in | 2-1/4 in | 120 V | 5.8 A | 700 W | WBB1016140 | $979.00 | ||
![]() | 20 in | 18 in | 2-1/4 in | 120 V | 2.1 A | 250 W | WBB1016147 | $669.00 | ||
![]() | 20 in | 24 in | 2-1/4 in | 120 V | 4.2 A | 350 W | WBB1016125 | $729.00 | ||
![]() | 20 in | 72 in | 2-1/4 in | 120 V | 8.3 A | 1000 W | WBB1016150 | $1,235.00 | ||
![]() | 20 in | 60 in | 2-1/4 in | 120 V | 7.1 A | 850 W | WBB1016151 | $1,129.00 | ||
![]() | 20 in | 36 in | 2-1/4 in | 120 V | 4.2 A | 500 W | WBB1016137 | $829.00 | ||
![]() | 20 in | 30 in | 2-1/4 in | 120 V | 3.5 A | 425 W | WBB1016127 | $789.00 |
Related Products
NEMCO® freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. Available with colored reflector hoods. White, 250-watt infrared bulbs standard. Red, 250-watt infrared bulbs and white, shatter-resistant 250-watt bulbs also available.
Nemco freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish. NSF Certified.
The Reveal Heated Self-Service Case is the ideal grab-and-go solution for hot offerings like chicken and sandwiches in small markets, convenience stores, hospitals, airports, and corporate and college dining. Heated Reveal® models use convection style heating instead of conduction heating, which allows for safe and even product temperatures and is designed with UV-bonded glass that provides superior heating performance. Features: (3) Levels of clear glass shelving removable and adjustable on 1'' centers Full end panel LED top & shelf lights One year parts & labor warranty Stainless steel ...
Nemco freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish. NSF Certified.
ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. ...