2-Bulb Heat Lamp Warmer With Pan & Screen Set
Write a Review
|
Questions & Answers (0)
Product Description
NEMCO® freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. Available with colored reflector hoods. White, 250-watt infrared bulbs standard. Red, 250-watt infrared bulbs and white, shatter-resistant 250-watt bulbs also available.
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 24 in |
| Height | 9-13/16 in |
| Diameter | 11.9 in |
Product Details
| Voltage | 240 V |
| Watts | 550 W |
| Description | 2-Bulb Heat Lamp Warmer With Pan And Screen Set |
| Manufacturers Part Number | 6000A-2TP |
| Amperage | 2.5 A |
| Brand | Nemco |