Cereal Dispensers

Cereal Box Dispenser
| Compare | Image | Material | Color | Depth | Height | Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Acrylic | Clear | 10 in | 16-3/4 in | (12) 4-1/2" DIa. Cups gal | Ships Same Day WBB1523519 | $199.95 |

Cereal Dispensers
Related Products
Vollrath, Traex Kondi-Keeper Stainless Steel Condiment Dispensers, 4705, W/ Standard Lid, 3 Inserts Features: Contemporary design Stainless steel condiment dispensers feature stainless steel frames and hinges for easy cleaning and years of durable service. Stainless steel models have no bottom and is meant to sit on ice Not recommended for dishwashers
Keep your cutlery where it's easy for customers to find, easy for customers to reach and easy for you to restock. Attractive from every angle, this unique carousel unit rotates a full 360° in either direction. Space-efficient design allows you to fit the carousel into areas where the full SmartStock® system can't go. When the full system is used, carousel and floor stand (sold separately) allow easy access from every direction. Dispenser (sold separately) may be mounted with screws or double-sided tape (no drilling required). Features: Front of the dispenser is always showing, so it ...
Stackable, simple topping holders for maximizing counter space. Three different types to accommodate your exact needs. Product Features; BPA free, Magnetic Lids will Stay up for Easy Scooping, Spoons Sold Separately.
Attractive appearance and narrow 12" (30.5 cm) width. Accommodates all 1/2 gallon (1.9 litre) and most 1 gallon (3.8 litre) bag-in-box (BIB) containers. Connects to ambient water supply for a final coffee beverage served over ice. Refill or rinse LED lights alert the operator when more concentrate or cleaning is needed.
Space-saving iced beverage dispenser expands the variety of offerings in limited counter space Dispenser has 4 gallon (15.1L) capacity. Sump dispense valve assures complete dispensing of tea. Integrated lid retainer prevents tampering. Two dispensers, placed side-by-side, allow added flexibility and twice the capacity within the same footprint as one T DO-4. Front - back handles for reduced counterspace usage. Three and four-gallon indicators. Integrated drip tray. For use with 39696.0000 TDO-N Locater Guide on BUNN TB3, TB3Q, ITB and ITCB brewers with 29" trunk height.