Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB181464

MPN #: TG6148

Cambro TG6148 - Tong 6" Flat, White - Pkg Qty 12

Product Description
White colored Flat Grip Tong is made from a durable heat resistant material that withstands temperatures up to 300°F (149°C). It is ideal for serving cold and hot food, even from steam tables. The Clear tong is made from virtually unbreakable polycarbonate, which is safe to 210°F (99°C).

PRICE
$22.98  Sold in packages of 12 / $1.92 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

TypeFlat-Grip Tongs
MaterialPolycarbonate
Package Quantity12
DescriptionFlat Tongss
ColorWhite
Manufacturers Part NumberTG6148
Max Temperature300°F(149°C) °F
BrandCambro