Food Wrap Dispensers

Station Dispensers
| Compare | Image | Brand | Package Quantity | Grip Type | Material | Size | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Safety Wrap Station | 1 | Slide Cutter Holds Film and Foil | Plastic | 10" x 8.75" x 28" | Blue | WBB506987 | $149.95 | ||
![]() | Safety Wrap Station | 1 | Slide Cutter Holds Film and Foil | Plastic | 28" x 10" x 9" | Blue | WBB506929 | $159.95 |
Related Products
Integrated Cooling Fins – Provides 5% more surface area for faster cooling of food from the inside-out, minimizing time-temperature abuse and bacterial growth Patented Fill-Rite Design – Eliminates over-filling when pre-freezing Durable Polycarbonate – Smooth, durable exterior reduces food waste and is dishwasher safe Gasket and Threads – Engineered to create a tight seal within the cap Handle Location – Reduces the risk of burns and prevents contact with food area
Vollrath, Traex Squeeze Dispensers, 26120-13, Standard Top, 12 Oz. Features: Portion condiments more quickly and more easily than ever Flowcut™ Squeeze Dispensers have a patented silicon valve flip top allowing easy squeezing and didspensing with the bottle upside down Standard dispensers are a staple of many restaurants the world over Bottles and caps are dishwasher safe Closeable single tip caps are available only in clear Flowcut™ tops are available only in white Sold only in case lots
Vollrath, Traex Squeeze Dispensers, 5324-13, Standard, 24 Oz. Features: Portion condiments more quickly and more easily than ever Flowcut™ Squeeze Dispensers have a patented silicon valve flip top allowing easy squeezing and didspensing with the bottle upside down Standard dispensers are a staple of many restaurants the world over Bottles and caps are dishwasher safe Closeable single tip caps are available only in clear Flowcut™ tops are available only in white Sold only in case lots
Vollrath, Traex Squeeze Dispensers, 26240-13, Standard Top, 24 Oz. Features: Portion condiments more quickly and more easily than ever Flowcut™ Squeeze Dispensers have a patented silicon valve flip top allowing easy squeezing and didspensing with the bottle upside down Standard dispensers are a staple of many restaurants the world over Bottles and caps are dishwasher safe Closeable single tip caps are available only in clear Flowcut™ tops are available only in white Sold only in case lots
Vollrath, Traex Squeeze Dispensers, 5232-13, Standard, 32 Oz. Features: Portion condiments more quickly and more easily than ever Flowcut™ Squeeze Dispensers have a patented silicon valve flip top allowing easy squeezing and didspensing with the bottle upside down Standard dispensers are a staple of many restaurants the world over Bottles and caps are dishwasher safe Closeable single tip caps are available only in clear Flowcut™ tops are available only in white Sold only in case lots