Ozone Generators
Ozone generators release ozone gas into the air or water to eliminate odors, oxidize and break down certain pollutants, and kill bacteria, viruses, and mold. They are made from durable materials and are a chemical-free air and water cleaning alternative. Ozone generators can be used in homes, offices, hotels, water treatment systems, healthcare facilities, and food storage areas.
Most Relevant

OdorStop Ozone Generators
| Compare | Image | Width | Depth | Height | Output | Coverage Area | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 9 in | 12-1/2 in | 7-1/2 in | 100 mg/H up to 1080mg/H BTU | 2500 ft² | Ships Same Day WBB2353752 | $269.99 | ||
![]() | 9 in | 12 in | 10 in | 250 mg/Hr up to 3g/Hr BTU | 4500 ft² | Ships Same Day WBB2353749 | $499.99 | ||
![]() | 9 in | 12 in | 10 in | None to 3.5g/Hr BTU | 3500 ft² | Ships Same Day WBB2353747 | $529.99 | ||
![]() | 9 in | 12 in | 10 in | None to 4.5g/Hr BTU | 4500 ft² | Ships Same Day WBB2353746 | $579.99 | ||
![]() | 16 in | 15 in | 16 in | None to 6g/Hr BTU | 6500 ft² | Ships Same Day WBB2353745 | $869.99 | ||
![]() | 9 in | 12-1/2 in | 7-1/2 in | 150 mg/H up to 1400mg/H BTU | 3500 ft² | Ships Same Day WBB2353750 | $329.99 | ||
![]() | 9 in | 12 in | 10 in | None to 2.5g/Hr BTU | 2500 ft² | Ships Same Day WBB2353748 | $429.99 | ||
![]() | 9 in | 12-1/2 in | 7-1/2 in | 10 mg/H up to 1080mg/H BTU | 2500 ft² | Ships Same Day WBB2353751 | $299.99 | ||
![]() | 22 in | 22 in | 22 in | 2g/H to 10g/H BTU | 12500 ft² | Ships Same Day WBB2353757 | $1,899.99 |

Queenaire Ozone Generators
Showing 1-10 of 12 results

XPOWER Axial Air Movers with Ozone Generator