Rainbow Activator 500 Ozone Generator
Write a Review
|
Questions & Answers (0)
Product Description
The Rainbowair Activator 500 Series II penetrates fabrics and porous materials to eliminate all odors at the source. It leaves the air smelling fresh and clean, just like after a lightning storm. Proven, safe and guaranteed 100 % effective, Rainbowair Activators can easily rid offensive odors naturally. All Rainbowair models have a 5 year warranty, 15 – 20 year life expectancy.
Convert a smoking room to a non-smoking room in as little as an hour!
Remove offensive odors caused by tobacco smoke, urine, body odors, food, pets, mildew, diapers, formaldehyde and other causes.
What are the Benefits of Using Ozone?
Ozone is very effective in eliminating odors including tobacco smoke, human and pet odors, food odors, mold and mildew odors, garbage odors, renovation odors and much more. It is not a re-odorant. It totally destroys the offending gases that are the source of everything we smell. Unlike many other deodorizing methods, ozone actually searches out and destroys the problem gases. It will react with contaminants in the air, water, fabrics and on other surface of the walls and ceilings. Unlike other types of air purification systems, an ozone genera-tor does not depend on the air passing through the machine to do its job. Ozone generators also produce large quantities of ions via the corona discharge. The ions cause the dust particles to agglomerate, and precipitate from the air leaving a cleaner environment.
CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.
Convert a smoking room to a non-smoking room in as little as an hour!
Remove offensive odors caused by tobacco smoke, urine, body odors, food, pets, mildew, diapers, formaldehyde and other causes.
What are the Benefits of Using Ozone?
Ozone is very effective in eliminating odors including tobacco smoke, human and pet odors, food odors, mold and mildew odors, garbage odors, renovation odors and much more. It is not a re-odorant. It totally destroys the offending gases that are the source of everything we smell. Unlike many other deodorizing methods, ozone actually searches out and destroys the problem gases. It will react with contaminants in the air, water, fabrics and on other surface of the walls and ceilings. Unlike other types of air purification systems, an ozone genera-tor does not depend on the air passing through the machine to do its job. Ozone generators also produce large quantities of ions via the corona discharge. The ions cause the dust particles to agglomerate, and precipitate from the air leaving a cleaner environment.
CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 9 in |
| Height | 6-1/2 in |
| Weight | 11 lbs |
| Coverage Area | 5000 ft² |
Product Details
| CFM | 120 CFM |
| Color | Black |
| Amperage | .35 A |
| Wattage | 40 W |
| Voltage | 110 V |
| Manufacturers Part Number | 5200-II |
| Output | 500 BTU |
| Brand | Rainbowair |
Warranty
| Warranty | 5 yr |