Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Panel Cooling Fans

Panel Fans provide air cooling, circulation, and pest control for multiple environments including power plants, warehouses, agricultural facilities, and more. These panel fans include automatic thermal overload protection and feature an enclosed motor design to provide internal component protection, ensuring lasting reliability with no required maintenance even in the harshest working conditions.
10 Results
Direct Drive Panel Cooling Fans

Direct Drive Panel Cooling Fans

CompareImageFan DiameterCFMHorsepowerPhaseVoltageBrandModel #Price
36" Direct Drive Panel Fan 3 Phase
36 in
10470 CFM
1/2 HP
3
230 / 460 V
J&D Manufacturing
WB968649$529.00
36" Direct Drive Panel Fan
36 in
10600 CFM
1/2 HP
1
115 / 230 V
J&D Manufacturing
WB968648$565.00
Belt Drive Panel Cooling Fans

Belt Drive Panel Cooling Fans