Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cabinet Exhaust Fans

Cabinet exhaust fans are designed to provide airflow in specific applications such as warehouses, greenhouses, factories, and more. This increased ventilation is important for removing odors and keeping the air dry and free of increased humidity. Wide ranging CFM, horsepower, and voltage amounts ensure high performance while strong construction provides durability and longevity.
60 Results

Agricultural Exhaust Fans

Agricultural Exhaust Fans
Agricultural Exhaust Fans are perfect for ventilating greenhouses, barns, chemical storage areas and livestock. Made with galvanized steel housings, shutters and dynamic, efficient motors that make them a reliable choice to keep your facility safe and comfortable. Variety of sizes, configurations, speed control and mounting options are available.
CompareImageFan DiameterCFMHorsepowerVoltagePhaseBrandModel #Price
Hessaire Cabinet Exhaust Fan w/ Shutter, 42" Prop, 1HP, 15455 CFM, 3 Phase, Belt Drive
42 in
15455 CFM
1 HP
208 V
3
Hessaire
WBB3120552$1,899.00
Hessaire 24" Direct Drive Box Fan 24D370-N, 1/2HP, 1PH, 5618 CFM
24 in
5618 CFM
1/2 HP
115 / 230 V
1
Hessaire
WBB2201932$525.00
Hessaire Cabinet Exhaust Fan w/ Shutter, 42" Prop, 1-1/2HP, 18145 CFM, 3 Phase, Belt Drive
42 in
18145 CFM
1-1/2 HP
208 V
3
Hessaire
WBB3120553$1,949.00
Hessaire 48" Direct Drive Box Fan 48D750T-N, 1HP, 3PH, 19001 CFM
48 in
19001 CFM
1 HP
208 / 230 / 460 V
3
Hessaire
WBB2201931$979.00
Hessaire 36" Direct Drive Box Fan 36D370-N, 1/2HP, 1PH, 11070 CFM
36 in
11070 CFM
1/2 HP
115 / 230 V
1
Hessaire
WBB2201936$645.00
Hessaire 36" Direct Drive Box Fan 36D370T-N, 1/2HP, 3PH, 11250 CFM
36 in
11250 CFM
1/2 HP
208 / 230 / 460 V
3
Hessaire
WBB2201935$739.00
J&D 36" Galvanized Wall Master Exhaust Fan, Belt Drive, 1hp
36 in
11500 CFM
1 HP
115 / 230 V
1
J&D Manufacturing
WB245957$1,249.00
Hessaire Cabinet Exhaust Fan w/ Shutter, 42" Prop, 1HP, 15565 CFM, 3 Phase, Direct Drive
42 in
15565 CFM
1 HP
208 V
3
Hessaire
WBB3120549$1,525.00
Hessaire 48" Belt Drive Box Fan 48X750-N, 1HP, 1PH, 19608 CFM
48 in
19608 CFM
1 HP
115 / 230 V
1
Hessaire
WBB2201930$1,449.00
J&D 36" Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp
36 in
10100 CFM
1/2 HP
115 / 230 V
1
J&D Manufacturing
WB968688$799.00
Showing 1-10 of 34 results

Cabinet Exhaust Fans with Shutters

Cabinet Exhaust Fans with Shutters
Cabinet Exhaust Fans with Shutters keep areas cool, dry, and free of dust and fumes. These fans are ready to be wall or ceiling mounted, with direct drive motor and shutter system for ultimate airflow and air control. Choose from galvanized steel, polyester painted, aluminum, stainless steel and more. Available in many sizes and with optional accessories.

Slant Wall Exhaust Fans

Slant Wall Exhaust Fans
The Slant Wall Exhaust Fans offers a wide selection of high-performance fans designed to move air efficiently and quickly in high-volume industrial and commercial settings. Choose models with a variety of sizes, features, power and voltage options to suit any need. Slant wall exhaust fans also include features like adjustable blades or metal construction a technology.

Tornado and Storm Exhaust Fans

Tornado and Storm Exhaust Fans
Tornado and Storm exhaust fans feature rugged construction to meet a variety of industrial needs. These fans are CSA and EPA compliant, and include efficient TEAO motors with sealed bearings and a tapped base for easy connection. They work great in garages, warehouses, and factories, helping to quickly remove foul odors, humidity, sawdust, smoke, and more.

Filtered Exhaust Fans

Filtered Exhaust Fans
Filtered Exhaust Fans provide efficiency, safety, and durability to meet your ventilation needs. Perfect for commercial, industrial & agricultural settings, the fans are designed with adjustable airflow, a cabinet air filter, and can be wall or duct mounted for convenience. Quality motors provide efficient airflow and quiet operation, with sturdy built-in guards for added safety.

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What CFM do I need for an industrial cabinet exhaust fan?

CFM requirements depend on the size of the space and the ventilation goal. Larger warehouses, factories, and grow operations typically require higher CFM units to effectively manage airflow and humidity.

What is the difference between a box and wall-mounted cabinet exhaust fan?

Box fans are typically used for higher-capacity ventilation needs, while wall-mounted units are designed for direct installation into a wall or enclosure for targeted exhaust in a specific area.

How does a cabinet exhaust fan help prevent humidity-related damage?

By continuously exhausting air, cabinet exhaust fans help reduce excess moisture buildup, which supports better air quality and helps prevent issues like mold or corrosion in enclosed industrial spaces.