Hessaire 48" Direct Drive Box Fan 48D750-N, 1HP, 1PH, 18926 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Hessaire incorporates industry leading fan, motor and blade design capabilities in all air movement products. Hessaire's galvanized box fan line features heavy gauge G90 galvanized components for long life and harsh environments, heavy gauge galvanized wire guards, and sealed ball bearing ag duty motors. Industrial grade fan blades are matched with the motors for maximum efficiencies, airflow and motor life. Each box fan includes a hanging bracket as well as eyebolt holes in the cabinets for hanging options. For models with discharge shutters, shutters feature heavy gauge extruded aluminum components. Louvers are counterbalanced for optimum performance.
PRICE
$929.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/8 in |
| Width | 17 in |
| Height | 52-1/8 in |
| Weight | 125 lbs |
| Fan Diameter | 48 in |
| Discharge Head | Screen ft |
Product Details
| RPM | 825 rpm |
| CFM | 18926 CFM |
| Horsepower | 1 HP |
| Color | Silver |
| Number of Speeds | 1 |
| Amperage | 11 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 / 230 V |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | 48D750-N |
| Indoor/Outdoor | Indoor |
| Brand | Hessaire |
Warranty
| Warranty | 2 yr |