Whole House Fans
A Whole House Fan cools the interior of a building by drawing-in cooler outside air through open windows and exhausting hot inside air through vents in the attic and roof. Mounted in the attic and in the ceiling of the highest floor of the building, a Whole House Fan ventilates hot and polluted indoor air while circulating cooler, improved quality of air throughout the building.
Most Relevant

Whole House Fans
| Compare | Image | Diameter | Voltage | Number of Speeds | Horsepower | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 30 in | 115 V | 2 | 1/2 HP | - | WBB567609 | $1,109.00 | ||
![]() | 48 in | 115 V | 2 | 1/2 HP | - | WBB567613 | $1,289.00 | ||
![]() | 36 in | 115 V | 2 | 1/2 HP | - | WBB567611 | $1,209.00 | ||
![]() | 42 in | 115 V | 2 | 1/2 HP | - | WBB567612 | $1,209.00 | ||
![]() | 36 in | 115 V | 2 | 1/3 HP | - | WBB567610 | $1,009.00 |

Low Noise Whole House Fans
Showing 1-10 of 14 results