Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB968408

MPN #: VES30C

J&D Manufacturing 30" ES Shutter Fan W/ 6' Power Cord, 1/2 HP, Single Phase

Product Description
J&D Manufacturing's ES shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. ES shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time.

Features:
  • 30 shutter fan assembled
  • Blade and 1/2HP single speed motor combine to produce 6785 CFM
  • Includes 6', 115V, 3 prong grounded cord attached
  • Energy efficient motor has completely sealed ball bearings and is maintenance free
  • Aluminum shutter includes tie bar to reduce flapping in the wind
  • One piece solid venture adds stability and reduces noise
  • Limited warranty of 2 years


PRICE
$499.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth16 in
Height33 in
Weight51 lbs
Cord Length6 ft
Rough Opening30-1/2 X 30-1/2 in
Fan Diameter30 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeIndoor
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
Wattage586.5 W
MaterialAluminum
Phase1
Manufacturers Part NumberVES30C
Indoor/OutdoorIndoor
BrandJ&D Manufacturing
RPM858 rpm
CFM6785 CFM
Horsepower1/2 HP
ColorSilver
Amperage6.1 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 V
Power Cord IncludedYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910.212(a)(5)