Washdown Heaters

Fan Forced Washdown Unit Heaters
| Compare | Image | Height | BTU | Voltage | Wattage | Phase | Amperage | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 32-1/4 in | 133068 BTU | 600 V | 39000 W | 3 | 37.6 A | Ruffneck | WBB3151108 | $7,399.00 | ||
![]() | 24-1/4 in | 34120 BTU | 480 V | 10000 W | 3 | 12 A | Ruffneck | WBB3151101 | $4,799.00 | ||
![]() | 21-3/4 in | 51200 BTU | 480 V | 15000 W | 3 | 18.1 A | TPI | WBB46251 | $8,715.00 | ||
![]() | 28-3/4 in | 68260 BTU | 480 V | 20000 W | 3 | 24.1 A | TPI | WBB46255 | $10,765.00 | ||
![]() | 19-3/4 in | 25600 BTU | 480 V | 7500 W | 3 | 9.1 A | TPI | WBB46215 | $6,825.00 | ||
![]() | 32-1/4 in | 85300 BTU | 600 V | 25000 W | 3 | 24.1 A | Ruffneck | WBB3151102 | $7,199.00 |
Related Products
Features: Supplied with a single pole in-built thermostat and a wall/ceiling hanger bracket. Heavy duty steel construction with powder coated finish Unit features a control compartment with hinged and latched access door for easy maintenance and installation Circular copper clad steel sheath element with continuously brazed steel fins Automatic reset limit Totally enclosed, single phase, permanently lubricated, thermally protected motor Louvers are individually adjustable ETL-US Listed
Ruffneck™ FX6 heaters are cULus-certified for use in hazardous locations. They are designed for the harshest environments such as dry indoor industrial applications, oil refineries, petrochemical plants, pulp and paper mills, grain elevators, hazardous waste storage facilities, wastewater treatment plants, etc., where specific explosive gases or dust may be present. Suitable for extreme environments with low ambient operating temperatures as low as -58°F (-50°C). The FX6 offers a larger junction box for easier installation, additional limit controls, and a heavy-duty core. ...
HORIZONTAL OR VERTICAL DISCHARGE FAN FORCED SUSPENDED UNIT HEATERS 5,000/3,700 Watt Heater 240/208V Suspended unit heaters can be installed for either vertical or horizontal discharge applications. Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The ...
FAN FORCED CABINET UNIT HEATERS Cabinet unit heaters are ideal for commercial and institutional applications including stores, schools, offices, churches and more. Cabinet heaters can be wall or ceiling mounted on semi-recessed or fully recessed surfaces. Unit heaters can be rotated during installation to achieve up flow or down flow configurations. Grill section can be field reversed to change intake or output air direction. These electric heaters are made using 18 gauge steel housing with a beige powder coat finish. Fan forced heaters are powered using 1-speed shaded pole, permanently ...
MULTI-WATT FAN FORCED UNIT HEATERS 5000 Watt Heater 208/240V Fan forced unit heaters allow horizontal or vertical discharge using a pivot-action mount. These unit heaters are approved for residential applications. Fan heaters are made using a heavy gauge welded steel cabinet with powder coat finish. Fan forced heaters allow easy control access using a hinged and latched access door. Heavy-duty mounting bracket allow easy installation to walls or ceiling with a minimum mounting height of 6'. Mounting bracket allows pivot-action using hand screw knobs to lock the heater into place. Unit ...