Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB202260

MPN #: P3PUH20CA1

TPI Fan Forced Horizontal Discharge Unit Heater P3PUH20CA1 - 20000W 480V 3 PH

Product Description
This Horizontal Discharge Suspended Unit Heater is ideal for dirty, dusty environments and for high altitude applications up to 13,000 ft. Made using 18 gauge steel cabinet with powder coated finish. Control compartment includes a hinged and latched access door for easy wiring installation and maintenance. Circular copper clad steel heating element has continuously brazed steel fins formed to match the air delivery pattern of the fan blade. Fan assembly is enclosed by a heavy gauge, closed space with chrome plated wire guards. Louvers are individually adjustable for direction control of air flow. Automatic reset type limit controls for overheat protection. Totally enclosed, single phase permanently lubricated and thermally protected motor is mounted on rubber insulators to minimize vibration and noise. Features sleeve bearing motor. Field Installed Options include Wall - Ceiling Bracket, SPST Thermostat Kit and Disconnect Kit.

PRICE
$4,619.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width17 in
Height17 in
Weight55 lbs

Product Details

TypeHorizontal Fan Forced Heater
CFM1350 CFM
ColorWhite
Amperage24.1 A
Mounting LocationWall, Ceiling
Wattage20000 W
Voltage480 V
Watts High20000 W
MaterialSteel
Phase3
Manufacturers Part NumberP3PUH20CA1
BTU68300 BTU
Control TypeRemote Thermostat
DischargeHorizontal
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus