Circulation Heaters
Circulation Heaters are designed to heat liquids such as water, oil, and more as they circulate through a system. The heaters are essential and versatile components in industrial processes that require the precise heating of fluids. Stainless steel construction provides efficient heating and is resistant to corrosion. Industrial circulation heaters are versatile and can be used in industries such as food processing, chemical manufacturing, construction, and more.
Most Relevant
Tempco Tank Immersion Heaters

Tempco Tank Immersion Heaters are used for improving flow of lard, tar, oils and other high viscosity solutions and sterilization of water tanks. These thermostatically controlled units have removable elements for easy maintenance. Choose from single or double-outlet designs with a range of wattages. Designed for safety and durability, they feature insulated and corrosion-resistant tanks.
| Compare | Image | Wattage | Watt Density | Temperature Control Range | Length | Voltage | Phase | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4000 W | 32 W | 60/250 °F | 42-1/2 in | 240 V | 1 | Ships Same Day WBB585374 | $879.00 | ||
![]() | 6000 W | 65 W | 60/250 °F | 32-1/2 in | 240 V | 1 | Ships Same Day WBB585378 | $1,049.00 | ||
![]() | 1000 W | 14 W | 60/250 °F | 32-1/2 in | 120 V | 1 | Ships Same Day WBB585381 | $855.00 | ||
![]() | 1000 W | 8 W | 60/250 °F | 42-1/2 in | 120 V | 1 | Ships Same Day WBB585375 | $749.00 | ||
![]() | 4000 W | 32 W | 60/250 °F | 42-1/2 in | 240 V | 1 | WBB585377 | $759.00 | ||
![]() | 1440 W | 13 W | 55/115 °F | 43-3/4 in | 120 V | 1 | WBB585382 | $739.00 | ||
![]() | 4000 W | 56 W | 60/250 °F | 32-1/2 in | 240 V | 1 | WBB585379 | $1,049.00 | ||
![]() | 1500 W | 16 W | 60/250 °F | 32-1/2 in | 120 V | 1 | Ships Same Day WBB585380 | $849.00 | ||
![]() | 6000 W | 51 W | 55/115 °F | 43-3/4 in | 240 V | 1 | Ships Same Day WBB585383 | $809.00 |
Tempco Large Circulation Heaters

Tempco Large Circulation Heaters efficiently heat liquids and gases in open or closed-loop systems. These heaters feature copper sheath elements, stainless steel frames, and NEMA 4X junction boxes. Available in a variety of wattages and voltages. These industrial circulation heaters are ideal for the Pharmaceutical, Industrial, Food & Beverage, and Chemical Processing industries.
Tempco Booster Circulation Heaters

Tempco Booster Circulation Heaters efficiently circulate hot water or liquids for various industrial processes. Designed for versatility and reliability, these Tempco heaters are perfect for boiler-boosting and circulation heating applications. Featuring stainless steel elements, thermoplastic housing, and copper end bells for corrosion resistance. Dimensions vary by model.