Process Heater Temperature Controllers

Analog Process Heater Temperature Controls
| Compare | Image | Voltage | Output | DIN Size | Power Consumption | Control Mode | Display Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 240 / 120 V | Relay-5A BTU | 1/4 | 5VA W | Proportional | Type K tc | Tempco | Ships Same Day WBB383098 | $159.95 | ||
![]() | 240 / 120 V | Relay-5A BTU | 1/4 | 5VA W | Proportional | Type J tc | Tempco | WBB383097 | $159.95 |

Digital Process Heater Temperature Controls
Related Products
At ReadyTrace™, we know that safeguarding your assets from winter's worst isn't just a need-it's a necessity. That's why we've developed a simple, effective solution that homeowners, contractors, engineers, and facility managers can rely on. Proudly made in the United States, our self-regulating heat trace systems are crafted with top-quality materials to deliver superior performance at an affordable price. With lengths ranging from 6 to 150 feet, ReadyTrace™ provides the flexibility to protect any part of your building, from roofs and gutters to pipes and outdoor surfaces, ...
Caloritech™ SS Series Radiant Strip Heaters & Component Heaters, Offset Terminals at One End are a versatile and economical heating source typically used across a wide range of applications, including surface heating (platens, dies, molds, tanks, piping); process air heating (drying cabinets, ovens, baking ovens, vacuum dehydrating ovens, moisture protection for motors); dropping resistors for line applications in railroads and load banks; winterizing (hoppers, conveyors, ducts, car heating, thawing); original equipment (air conditioning, laboratory equipment, food packaging, ovens, ...
Caloritech™ SS Series Radiant Strip Heaters & Component Heaters, Offset Terminals at One End are a versatile and economical heating source typically used across a wide range of applications, including surface heating (platens, dies, molds, tanks, piping); process air heating (drying cabinets, ovens, baking ovens, vacuum dehydrating ovens, moisture protection for motors); dropping resistors for line applications in railroads and load banks; winterizing (hoppers, conveyors, ducts, car heating, thawing); original equipment (air conditioning, laboratory equipment, food packaging, ovens, ...
The impressive Natural Gas Stainless Steel Heater with integrated ignition features a commercial grade burner, larger one-piece 36" reflector shield, and enough heat to warm even the chilliest evenings. This easy-to-use natural gas heater puts you in control of the temperature. Capable of reaching 38,000 BTUs, it can keep an area 10 feet in diameter toasty warm for hours. For your added safety, the patio heater also features thermocouple and anti-tilt safety devices; CSA approved. Features: 304 Stainless Steel, Conical Burner Heavy Duty Double Screen Burner 3 Section Stainless Steel Pole ...
The Heatstar High Intensity Radiant Overhead HS9120PPLP Propane Power Pile heater directs line of site radiant heat to floor-level objects, which in turn, heat surrounding air to the desired temperature. Personnel and objects at floor level enjoy instant, cost-saving comfort. Ideal for use in drafty or windy areas like a loading dock or mechanic bays where doors are open during winter conditions. 99.9% efficient, it transfers almost all of the fuel it burns directly into clean safe radiant heat. Has a power pile thermocouple ignition with manually lit pilot, so no electricity is required. ...