Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Circulation Heaters

Circulation Heaters are designed to heat liquids such as water, oil, and more as they circulate through a system. The heaters are essential and versatile components in industrial processes that require the precise heating of fluids. Stainless steel construction provides efficient heating and is resistant to corrosion. Industrial circulation heaters are versatile and can be used in industries such as food processing, chemical manufacturing, construction, and more.
26 Results

Tempco Tank Immersion Heaters

Tempco Tank Immersion Heaters
Tempco Tank Immersion Heaters are used for improving flow of lard, tar, oils and other high viscosity solutions and sterilization of water tanks. These thermostatically controlled units have removable elements for easy maintenance. Choose from single or double-outlet designs with a range of wattages. Designed for safety and durability, they feature insulated and corrosion-resistant tanks.
CompareImageWattageTemperature Control RangeLengthVoltagePhaseModel #Price
Tempco Immersion Tank Heater TAT40008, 1000W 120V 316 Stainless
1000 W
60/250 °F
32-1/2 in
120 V
1
Ships Same Day
WBB585381
$855.00
Tempco Immersion Tank Heater TAT30002, 1000W 120V 304 Stainless Steel
1000 W
60/250 °F
42-1/2 in
120 V
1
Ships Same Day
WBB585375
$749.00
Tempco Immersion Tank Heater TAT40017, 6000W 240V 316 Stainless - 6 Foot Cord
6000 W
55/115 °F
43-3/4 in
240 V
1
Ships Same Day
WBB585383
$809.00
Tempco Immersion Tank Heater TAT40005, 6000W 240V 316 Stainless
6000 W
60/250 °F
32-1/2 in
240 V
1
Ships Same Day
WBB585378
$1,049.00
Tempco Immersion Tank Heater TAT30006, 4000W 240V Steel
4000 W
60/250 °F
42-1/2 in
240 V
1
WBB585377$759.00
Tempco Immersion Tank Heater TAT40007, 1500W 120V 316 Stainless
1500 W
60/250 °F
32-1/2 in
120 V
1
Ships Same Day
WBB585380
$849.00
Tempco Immersion Tank Heater TAT40013, 1440W 120V 316 Stainless - 6 Foot Cord
1440 W
55/115 °F
43-3/4 in
120 V
1
WBB585382$739.00
Tempco Immersion Tank Heater TAT40006, 4000W 240V 316 Stainless
4000 W
60/250 °F
32-1/2 in
240 V
1
WBB585379$1,049.00
Tempco Immersion Tank Heater TAT30001, 4000W 240V 304 Stainless Steel
4000 W
60/250 °F
42-1/2 in
240 V
1
Ships Same Day
WBB585374
$879.00

Tempco Large Circulation Heaters

Tempco Large Circulation Heaters
Tempco Large Circulation Heaters efficiently heat liquids and gases in open or closed-loop systems. These heaters feature copper sheath elements, stainless steel frames, and NEMA 4X junction boxes. Available in a variety of wattages and voltages. These industrial circulation heaters are ideal for the Pharmaceutical, Industrial, Food & Beverage, and Chemical Processing industries.

Tempco Booster Circulation Heaters

Tempco Booster Circulation Heaters
Tempco Booster Circulation Heaters efficiently circulate hot water or liquids for various industrial processes. Designed for versatility and reliability, these Tempco heaters are perfect for boiler-boosting and circulation heating applications. Featuring stainless steel elements, thermoplastic housing, and copper end bells for corrosion resistance. Dimensions vary by model.
Tempco Booster Circulation Heater Replacement Elements

Tempco Booster Circulation Heater Replacement Elements