Strip Heaters
Strip heaters deliver reliable surface and process heat across a wide range of industrial applications. Mounted flat against a metal surface or seated in a milled slot, they transfer heat directly to platens, dies, tanks, molds, and other equipment that needs consistent, controlled warmth. Global Industrial carries finned and channel strip heaters in a broad range of lengths, wattages, and voltages to match your heat output and mounting requirements. Finned models add surface area to move more heat into surrounding air, while channel styles clamp tightly to a surface for direct contact heating.
Most Relevant

Tempco Finned Strip Heaters With Offset Screw Terminals
| Compare | Image | Length | Wattage | Watt Density | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 35-7/8 in | 3450 W | 31 W | 240 V | WBB382861 | $259.95 | ||
![]() | 14 in | 1100 W | 36 W | 120 V | WBB382952 | $93.95 | ||
![]() | 19-1/2 in | 1700 W | 33 W | 240 V | WBB382845 | $129.95 | ||
![]() | 17-7/8 in | 1000 W | 21 W | 120 V | WBB382822 | $119.95 | ||
![]() | 14 in | 1100 W | 36 W | 240 V | Ships Same Day WBB382953 | $85.95 | ||
![]() | 10-1/2 in | 350 W | 17 W | 240 V | WBB382880 | $88.95 | ||
![]() | 12 in | 900 W | 31 W | 240 V | WBB382830 | $89.95 | ||
![]() | 15-1/4 in | 1250 W | 33 W | 240 V | WBB382800 | $109.95 | ||
![]() | 21 in | 1900 W | 32 W | 120 V | WBB382753 | $139.95 | ||
![]() | 14 in | 750 W | 22 W | 120 V | Ships Same Day WBB382929 | $105.95 |
Showing 1-10 of 13 results

Tempco Channel Strip Heaters With T3 Screw Terminals
Showing 1-10 of 60 results

Tempco Finned Strip Heaters With T1 Screw Terminals

Tempco Channel Strip Heaters With T1 Screw Terminals
Showing 1-10 of 26 results

Caloritech Strip Heaters With Two Offset Bolt Terminals
Showing 1-10 of 41 results

Caloritech Strip Heaters With Two Bolt Terminals

Tempco Finned Strip Heaters With T3 Screw Terminals