Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strip Heaters

Strip heaters deliver reliable surface and process heat across a wide range of industrial applications. Mounted flat against a metal surface or seated in a milled slot, they transfer heat directly to platens, dies, tanks, molds, and other equipment that needs consistent, controlled warmth. Global Industrial carries finned and channel strip heaters in a broad range of lengths, wattages, and voltages to match your heat output and mounting requirements. Finned models add surface area to move more heat into surrounding air, while channel styles clamp tightly to a surface for direct contact heating.
158 Results
Tempco Finned Strip Heaters With Offset Screw Terminals

Tempco Finned Strip Heaters With Offset Screw Terminals

CompareImageLengthWattageWatt DensityVoltageModel #Price
Tempco Finned Strip Heater, CSF00060, 120V, T4, 14"L 1100W
14 in
1100 W
36 W
120 V
WBB382952$93.95
Tempco Finned Strip Heater, CSF00110, 240V, T4, 35-7/8"L 3450W
35-7/8 in
3450 W
31 W
240 V
WBB382861$259.95
Tempco Finned Strip Heater, CSF00158, 120V, T4, 21"L 1900W
21 in
1900 W
32 W
120 V
WBB382753$139.95
Tempco Finned Strip Heater, CSF00067, 240V, T4, 15-1/4"L 1250W
15-1/4 in
1250 W
33 W
240 V
WBB382800$109.95
Tempco Finned Strip Heater, CSF00054, 240V, T4, 12"L 900W
12 in
900 W
31 W
240 V
WBB382830$89.95
Tempco Finned Strip Heater, CSF00056, 120V, T4, 14"L 750W
14 in
750 W
22 W
120 V
Ships Same Day
WBB382929
$105.95
Tempco Finned Strip Heater, CSF00039, 240V, T4, 10-1/2"L 350W
10-1/2 in
350 W
17 W
240 V
WBB382880$88.95
Tempco Finned Strip Heater, CSF00045, 240V, T4, 10-1/2"L 725W
10-1/2 in
725 W
35 W
240 V
WBB382925$84.95
Tempco Finned Strip Heater, CSF00094, 240V, T4, 25-1/2"L 2400W
25-1/2 in
2400 W
33 W
240 V
Ships Same Day
WBB382991
$139.95
Tempco Finned Strip Heater, CSF00090, 240V, T4, 23-3/4"L 2200W
23-3/4 in
2200 W
33 W
240 V
Ships Same Day
WBB382853
$139.95
Showing 1-10 of 13 results
Tempco Channel Strip Heaters With T3 Screw Terminals

Tempco Channel Strip Heaters With T3 Screw Terminals

Showing 1-10 of 60 results
Tempco Finned Strip Heaters With T1 Screw Terminals

Tempco Finned Strip Heaters With T1 Screw Terminals

Tempco Channel Strip Heaters With T1 Screw Terminals

Tempco Channel Strip Heaters With T1 Screw Terminals

Showing 1-10 of 26 results
Caloritech Strip Heaters With Two Offset Bolt Terminals

Caloritech Strip Heaters With Two Offset Bolt Terminals

Showing 1-10 of 41 results
Caloritech Strip Heaters With Two Bolt Terminals

Caloritech Strip Heaters With Two Bolt Terminals

Tempco Finned Strip Heaters With T3 Screw Terminals

Tempco Finned Strip Heaters With T3 Screw Terminals

Caloritech Finned Strip Heaters With Offset Bolt Terminals

Caloritech Finned Strip Heaters With Offset Bolt Terminals