Laundry Machines

Accessories & Parts
| Compare | Image | Cubic Capacity | Operation | Amperage | Voltage | Max RPM | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | - | - | Whirlpool | WBB3786732 | $105.95 | ||
![]() | - | - | - | - | - | Whirlpool | WBB3786726 | $939.00 ea. | ||
![]() | - | - | - | - | - | Whirlpool | WBB3786730 | $149.95 |

Washer & Dryer Combination Units

Washers

Dryers
Related Products
Lab-Aire® II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 400 watts of drying power gently circulates heated air into and around items to decrease drying time and efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free. The heat selector knob allows the choice of three temperature settings: high, medium and low. The power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects the unit from overheating. ...
Lab-Aire®II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 230V models are CE marked. 400 watts of drying power gently circulates heated air into and around items to decrease drying time Efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free Heat selector knob allows choice of three temperature settings: high, medium and low Power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects unit from overheating ...
Strength, durability, and performance are at the center of the newly refined Crossover 2.0 by Wascomat small chassis front load stacked dryer. Built with professional grade components and loaded with powerful features, Crossover combines innovative technology, energy efficiency, and proven Wascomat reliability for optimal results every time. Features: 2 x 22 Lb. Capacity 2 x 7.7 cu. ft. Drum Drum Supported by 5 Roller Bearings for Long Life Easy to Clean, Heavy-Duty Lint Screens Space-Saving Design Easy to Install Sharp LED Display Available in Gas and Electric Coin and Cashless System ...
Lab-Aire®II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 230V models are CE marked. 400 watts of drying power gently circulates heated air into and around items to decrease drying time Efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free Heat selector knob allows choice of three temperature settings: high, medium and low Power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects unit from overheating ...
Encore Pro is Laundrylux's semi-professional laundry solution created especially for business owners who want the reliability of commercial-grade equipment without the high price tag. With 3 times more reliability than residential appliances, these washers and dryers exceed the demands of multi-housing laundry rooms and smaller on-premises laundries, while making an excellent low-cost addition to any laundromat. Built with professional-grade components, outperforming the competition and backed by the best 5-year parts warranty. Signature Pro Features: 18 Lb. Capacity 2.9 cu. ft. Capacity ...