Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crossover 2.0

Model # :WBB3188918

MPN #: DLHS2817GC2DC

Crossover 2.0 Front Load Stacked Dryer, Gas, Cashless, 7.7 Cu.Ft. Capacity, 120V, Gray

Product Description
Strength, durability, and performance are at the center of the newly refined Crossover 2.0 by Wascomat small chassis front load stacked dryer. Built with professional grade components and loaded with powerful features, Crossover combines innovative technology, energy efficiency, and proven Wascomat reliability for optimal results every time.

Features:
  • 2 x 22 Lb. Capacity
  • 2 x 7.7 cu. ft. Drum
  • Drum Supported by 5 Roller Bearings for Long Life
  • Easy to Clean, Heavy-Duty Lint Screens
  • Space-Saving Design
  • Easy to Install
  • Sharp LED Display
  • Available in Gas and Electric
  • Coin and Cashless System Compatible
  • Limited Parts Warranty 3/5/10 year
Smart Design For A Better Experience:
  • Extra Large Capacity for Families and Bulky Items
  • Extra Large Door for Easy Loading
  • 4 Dry Options: High, Medium, Low, and No Heat
  • Fast Dry Times Built with professional-grade components and technology for superior energy efficiency, reliability, and results


PRICE
$4,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width30
Height47 in
Weight340 lbs

Product Details

Max RPM50 rpm
ColorGray
Amperage15 A
Hertz60 Hz
Power TypeGas
Door SwingLeft
Voltage120 V
Door MaterialGlass
OperationCashless
Phase1
Power Cord Type3 Prong
Manufacturers Part NumberDLHS2817GC2DC
Load TypeFront Loading
Cubic Capacity7.7 cu.ft.
BrandCrossover 2.0

Warranty

Warranty3 yr

Compliance & Certifications

Energy Star CertifiedNo
CertificationsCSA Certified, Proposition 65 Compliant