Plant Supports

Gardening Stakes
| Compare | Image | Brand | Height | Package Quantity | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Grow!t | 72 in | 25 | Bamboo | Brown | Ships Same Day WBB2288842 | $38.95 | ||
![]() | Grow!t | 48 in | 25 | Bamboo | Brown | Ships Same Day WBB2288843 | $8.40 | ||
![]() | Grow!t | 36 in | 25 | Bamboo | Brown | WBB2288844 | $5.70 |
Related Products
A handcrafted concrete planter that features an asymmetrical design, perfect for indoor and outdoor use and available in three sizes that work beautifully as a set or individually. Featuring our uniquely engineered concrete formula that includes fiberglass reinforcement that offers strength and durability while giving a lightweight feel to the product. Features: Extra Large Weight: 330 lbs Widest point: 39-3/8" dia Height: 28" Opening Size: 20" Made in the USA Drainage hole included Our products are individually handcrafted using a unique concrete blend, guaranteeing durability and ...
FORKLIFTABLE CONCRETE PLANTERS Rectangle Planter Forkliftable concrete planters provide an attractive architectural product that is great for indoor and outdoor applications. Forkliftable, aggressive planters are ideal for public safety and government protection. Convenient forklift knockouts on base provide easy access to move large planters when the need arises. Ideal for various environments including malls, office buildings, campuses and more. Made of one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with ...
FORKLIFTABLE CONCRETE PLANTERS Rectangle Planter Forkliftable concrete planters provide an attractive architectural product that is great for indoor and outdoor applications. Forkliftable, aggressive planters are ideal for public safety and government protection. Convenient forklift knockouts on base provide easy access to move large planters when the need arises. Ideal for various environments including malls, office buildings, campuses and more. Made of one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with ...
A handcrafted concrete planter that features an asymmetrical design, perfect for indoor and outdoor use and available in three sizes that work beautifully as a set or individually. Featuring our uniquely engineered concrete formula that includes fiberglass reinforcement that offers strength and durability while giving a lightweight feel to the product. Features: Large Weight: 165 lbs Widest point: 30" dia Height: 19-3/4" Opening Size: 22" Made in the USA Suitable for both indoor and outdoor use Drainage hole included Made from fiberglass reinforced concrete Our products are individually ...
LARGE CONCRETE PLANTERS Round Planter Concrete planters provide a versatile, attractive & maintenance-free outdoor architectural solution. Ideal for various environments including malls, office buildings & complexes, campuses and more. Designed as garden planters or park planters, these concrete planters add to the aesthetics of a facility or large home. Made using one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. ...