Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1599963

MPN #: 4833-W

Mayne® Nantucket 32" Tall Planter, White

Product Description
Style and functionality come together perfectly with the Nantucket Tall Planter by Mayne, creating an elegant finishing touch to any patio or entranceway.

Features:
  • Single wall molded design, made with 100% high-grade polyethylene
  • Self-watering tray insert creates sub-irrigation water system and encourages root growth
  • The tray can be reversed to support a potted plant or removed so the planter can be completely filled with soil
  • Drainage holes to be pre-drilled by customer depending on the desired use of the planter
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance.
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • Available in white, black, espresso, & graphite gray
  • Made in the USA
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth15-1/2 in
Height32 in
Weight10.5 lbs

Product Details

TypePlanter
ColorWhite
Self WateringYes
MaterialPolyethylene
DescriptionNantucket Tall Planter
Manufacturers Part Number4833-W
ShapeSquare
BrandMayne

Warranty

Warranty15 yr