Wild Animal Audio Deterrents

Audio Animal Deterrents
| Compare | Image | Package Quantity | Coverage | Width | Depth | Height | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 Device | 4000 Sq. Ft. | 6-3/4 in | 3-1/2 in | 5-1/4 in | - | WB237802 | $85.95 | ||
![]() | 1 System | 261360 Sq. Ft. | 9 in | - | 5-1/4 in | 12 V | WB641075 | $779.00 |
Related Products
Bird-X GooseBuster Pro Single Sonic Goose Repellent System - GB This unique system was developed using decades of scientific research involving the behaviors & vocal communications of Canada geese. This system employs authentic goose alert & alarm calls recorded in the wild & are still the only such recordings in existence. Extremely effective in reducing and eliminating geese. Audio makes areas uninhabitable for geese. Customizable settings, completely humane. Covers up to 1.5 acre per unit; pairing units covers 4-6 acres.
Bird-X GooseBuster Sonic Goose Repellent System - GB Repels the most stubborn Canada Geese from outdoor areas. This one-of-a-kind system was developed using decades of scientific research involving the behaviors and vocal communications of Canada geese, this system employs authentic goose alert and alarm calls recorded in the wild (these are the only such recordings in existence). Audio makes areas uninhabitable for geese, and make geese learn not to return through behavior modification. Extremely effective in reducing and eliminating geese. Completely humane. Each unit covers up to 7 ...
Bird-X Quad BlasterĀ® Ultrasonic Bird Repeller Eliminate stubborn bird infestations and reduce cleanup and repair costs with the Quad BlasterĀ® Ultrasonic Bird Repeller . The automated sound system uses four internal speakers to emit high frequency sound waves and audio signals that are designed to disorient and intimidate pest birds, quickly scaring them away. Bird repeller features continuous operation with 360 degree coverage. Can be used to repel pigeons, sparrows, crows, seagulls, vultures, grackles, cormorants, and rodents in manufacturing facilities, warehouses, docks, farms, barns, ...
Bird-X Songbird Magnet Electronic Bird Attractant - SBM Bring desirable songbirds right to your door. Electronic device draws favorite songbirds to feeders and perching areas with cheerful, digitally-recorded bird songs. Great for any outdoor or semi-enclosed space. Features light sensor for natural daylight calls. Pre-programmed and dual function. Water and weather resistant, and simple to use. Songbird Magnet features two settings: purple Martin dawnsong calls new tenants...these desirable, insect-eating birds nest together and will return to the same communal house year after year. ...
Bird-X Pest-X Rodent and Crawling Insect Deterrent, Pack of 2 - PX-110-2 Pest-X uses ultrasonic, silent technology to target rodents and crawling insects. Simply plug-in the device and use anywhere pests are seen. It is safe for use around children and pets. Covers up to 500 sq. ft. Use more units for larger spaces or in rooms with more furniture. Plug-in will not penetrate walls; any interior infestations will not be affected by Pest-X. This is a 2-pack.