Bird-X Pest-X Rodent and Crawling Insect Deterrent Device, Pack of 2 - PX-110-2
Write a Review
|
Questions & Answers (0)
Product Description
Bird-X Pest-X Rodent and Crawling Insect Deterrent, Pack of 2 - PX-110-2
Pest-X uses ultrasonic, silent technology to target rodents and crawling insects. Simply plug-in the device and use anywhere pests are seen. It is safe for use around children and pets. Covers up to 500 sq. ft. Use more units for larger spaces or in rooms with more furniture. Plug-in will not penetrate walls; any interior infestations will not be affected by Pest-X. This is a 2-pack.
Pest-X uses ultrasonic, silent technology to target rodents and crawling insects. Simply plug-in the device and use anywhere pests are seen. It is safe for use around children and pets. Covers up to 500 sq. ft. Use more units for larger spaces or in rooms with more furniture. Plug-in will not penetrate walls; any interior infestations will not be affected by Pest-X. This is a 2-pack.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Weight | 1 lbs |
| Coverage | 500 Sq. Ft. |
Product Details
| Style | Audio Deterrent |
| Type | Multi-Species |
| Size Type | 10" X 8" X 5" Device |
| Package Quantity | 2 Devices |
| Color | White |
| Manufacturers Part Number | PX-110-2 |
| Brand | Bird-X |