Bird-X GooseBuster Sonic Goose Deterrent System - GB
Write a Review
|
Questions & Answers (0)
Product Description
Bird-X GooseBuster Sonic Goose Repellent System - GB
Repels the most stubborn Canada Geese from outdoor areas. This one-of-a-kind system was developed using decades of scientific research involving the behaviors and vocal communications of Canada geese, this system employs authentic goose alert and alarm calls recorded in the wild (these are the only such recordings in existence). Audio makes areas uninhabitable for geese, and make geese learn not to return through behavior modification. Extremely effective in reducing and eliminating geese. Completely humane. Each unit covers up to 7 acres (4-speaker system).
Repels the most stubborn Canada Geese from outdoor areas. This one-of-a-kind system was developed using decades of scientific research involving the behaviors and vocal communications of Canada geese, this system employs authentic goose alert and alarm calls recorded in the wild (these are the only such recordings in existence). Audio makes areas uninhabitable for geese, and make geese learn not to return through behavior modification. Extremely effective in reducing and eliminating geese. Completely humane. Each unit covers up to 7 acres (4-speaker system).
PRICE
$979.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Depth | 7 in |
| Height | 5-1/4 in |
| Weight | 18 lbs |
| Coverage | 304920 Sq. Ft. |
Product Details
| Assembly Required | No |
| Type | Bird Deterrent |
| Color | Green |
| Style | Sound System |
| Wattage | 30 W |
| Voltage | 12 V |
| Package Quantity | 1 System |
| Manufacturers Part Number | GB |
| Brand | Bird-X |
| Frequency | 500-1,500 Hz |